Motion
02F300
Flange-Mount Housing - Four-Bolt Split Flange, Split Housing, Uncoated
MI ITEM #00871374
MFR #02F300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Housing - Four-Bolt Split Flange, Split Housing, Uncoated
MI ITEM #00871374
MFR #02F300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02F300 FLANGE HSG

Specifications

  • Mounting Type
    4-Bolt Flange
  • Housing Construction
    Split
  • Compatible Bore Diameter
    1.2500 in, 1.3125 in, 1.3750 in, 1.4375 in
  • Bolt Circle Diameter
    4.3281 in
  • Overall Length Diameter
    5.3125 in
  • Compatible Bearing Type
    Split Cylindrical Roller
  • Finish Coating
    Uncoated
  • Overall Depth
    5-7/8 in
  • Compatible Bearing Series Part Num
    01, 01E, 02
  • Series
    F
  • Weight
    42.57 lbs
  • Product Type
    Flange-Mount Housings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text