Motion
805700
Adapter Shaft - For Use With SE-100 Series Brakes, Straight Shaft, 0.6250 in Bore, 0.6250 in Output Shaft
MI ITEM #00871396
MFR #805700
Price$119.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Shaft - For Use With SE-100 Series Brakes, Straight Shaft, 0.6250 in Bore, 0.6250 in Output Shaft
MI ITEM #00871396
MFR #805700

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$119.73/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Bore Size
    0.6250 in
  • Input Shaft Diameter
    0.625 in in
  • Output Shaft Diameter
    0.6250 in
  • Weight
    0.50 lbs

Details

  • Bore Style
    Straight Shaft
  • For Use With Series
    SE-100 Series Brakes
  • Manufacturer Product Page
  • Parts Category
    Adapters, Bushings & Couplings
  • Ratings
    CE, and RoHS
  • UPC_NO
    662284156172

Overview

Mfr description
805700 SE-100 ADAPTER SHAFT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought