Motion
805800
Adapter Shaft - For Use With SE-200 Series Brakes, Straight Shaft, 0.8750 in Bore, 0.8750 in Output Shaft
Mi Item #00871512
MFR #805800
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Shaft - For Use With SE-200 Series Brakes, Straight Shaft, 0.8750 in Bore, 0.8750 in Output Shaft
Mi Item #00871512
MFR #805800

Mfr description
805800 SE-200 ADAPTOR SHAFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Bore Size
    0.8750 in
  • Input Shaft Diameter
    0.875 in in
  • Output Shaft Diameter
    0.8750 in
  • Weight
    0.50 lbs

Details

  • Bore Style
    Straight Shaft
  • For Use With Series
    SE-200 Series Brakes
  • Manufacturer Product Page
  • Parts Category
    Adapters, Bushings & Couplings
  • Ratings
    CE, and RoHS
  • UPC_NO
    662284156189
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)