Motion
MT1610078
Taper Shank Drill Bit - 1302 Series, High Speed Steel Material, 1-7/32 in, 7-1/2 in Flute, 118 ° Point Angle, 13-1/8 in Overall Length
MI ITEM #00871525
MFR #MT1610078
Your Price$206.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 1302 Series, High Speed Steel Material, 1-7/32 in, 7-1/2 in Flute, 118 ° Point Angle, 13-1/8 in Overall Length
MI ITEM #00871525
MFR #MT1610078

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$206.98/each(List $238.02)

Overview

Mfr description
10078 1302 T.S. 1-7/32 #4 SHK DRL

Specifications

  • Drill Bit Size
    1-7/32 in
  • Flute Length
    7-1/2 in
  • Material
    High Speed Steel
  • Finish Coating
    Black Oxide
  • Taper Shank Size
    4MT
  • Point Angle
    118 °
  • Coolant Delivery
    External
  • Overall Length
    13-1/8 in
  • Series
    1302
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought