Motion
3622HBFRV
3600 Series - 3622HBFRV Helical Gear Pump, 165.0 gpm, 125 psi, 3 in NPT 90° Ports
Mi Item #00871537
MFR #3622HBFRV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3600 Series - 3622HBFRV Helical Gear Pump, 165.0 gpm, 125 psi, 3 in NPT 90° Ports
Mi Item #00871537
MFR #3622HBFRV

Mfr description
3622HBFRV-3A PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3 in NPT
  • Size Flow
    Size 22 = Up to 0.22/0.23 GPR

Details

  • Configuration Assembly
    Flanged Ports with Outboard Ball Bearing and Single Internal Relief Valve
  • Max Pressure
    125 psi
  • Maximum Flow Rate
    165.0 gpm
  • Port Orientation
    90° Ports
  • Pump Body Material
    Cast Iron
  • Seal
    Packing
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Helical Gear
  • Wetted Materials
    Hardened Iron Gears Standard, Bronze Bearings Standard, Steel Shafts Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)