Overview
Mfr description
3635HBFRV
Specifications
- Type DesignHelical Gear
- Maximum Flow Rate222.0 gpm
- Max Pressure125 psi
- Inlet Outlet Port Sizes3 in NPT
- Pump Body MaterialCast Iron
- Wetted MaterialsHardened Iron Gears Standard, Bronze Bearings Standard, Steel Shafts Standard
- Port Orientation90° Ports
- Size FlowSize 35 = Up to 0.37 GPR
- SealPacking
- Configuration AssemblyFlanged Ports with Outboard Ball Bearing and Single Internal Relief Valve
- Supporting Product Brochure
- Supp Product Iom Eng Link
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data