Specifications
Dimensions
- Container Size15-1/4 oz
- Coverage Range10 ft²
Details
- ColorRed
- Color FamilyRed
- Dry Time30 min
- Standards MetASTM D 115-07 4.2, HFR Rating
- TypeAerosol Spray Can
- Volatile Organic Compound Content55.17 %
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)