Motion
20750-P5
Bakerylube High Temperature Chain or Cable Lubricant - 37 lb, Pail, Not Food Grade, -10 to +475 °F
MI ITEM #00871853
MFR #20750-P5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bakerylube High Temperature Chain or Cable Lubricant - 37 lb, Pail, Not Food Grade, -10 to +475 °F
MI ITEM #00871853
MFR #20750-P5

Mfr description
MOLYLUBE MD-88-E FLUID 37 LB PA 20750-P5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    37 lb
  • ISO Grade
    150, 220
  • Weight
    40.00 lbs

Details

  • Certification
    USDA H2
  • Color
    Gray
  • Food Grade
    Not Food Grade
  • Temperature Range
    -10 to +475 °F
  • Type
    High Temperature

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)