Motion
S00603
Blue Layout Fluid - Dark Blue, 12 oz Container Size, Lacquer, 30 min Dry Time, 0 to 15 ft² Coverage Range
Mi Item #00871915
MFR #S00603
Price$13.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blue Layout Fluid - Dark Blue, 12 oz Container Size, Lacquer, 30 min Dry Time, 0 to 15 ft² Coverage Range
Mi Item #00871915
MFR #S00603

Mfr description
SC0603000 BLUE LAYOUT FLUID
  • Does not contain methylene chloride
  • Dries quickly; will not rub off
  • Sticks to metal and glass
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$13.64/each

Specifications

Dimensions

  • Container Size
    12 oz
  • Shelf Life
    3 years from date of Manufacturer
  • Specific Gravity
    0.73
  • Weight
    1.05 lbs, 12.4

Details

  • Color
    Dark Blue
  • Container Type
    Aerosol
  • Features & Benefits
    • Does not contain methylene chloride• Dries quickly; will not rub off• Sticks to metal and glass• Non-etching
  • Flammability
    Flammable
  • Flash Point
    < 0 °F
  • Propellant
    Hydrocarbon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)