Motion
GUIDERING-2 KIT 815 41T ST

REXNORD INC
GUIDERING-2 KIT 815 41T ST

W869-AC Rexnord 815 Series Guide Ring
Mi Item #00871949
MFR #GUIDERING-2 KIT 815 41T ST
Price$192.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
GUIDERING-2 KIT 815 41T ST

W869-AC Rexnord 815 Series Guide Ring
Mi Item #00871949
MFR #GUIDERING-2 KIT 815 41T ST

Mfr description
W869-AC GRCS 41T W/SCREWS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$192.31/each

Specifications

Dimensions

  • Outside Diameter
    9.8900 in
  • Weight
    0.92 lbs

Details

  • Accessory Type
    Guide Ring Kit
  • Bore Type
    No Bore
  • Manufacturer Upc Number
    698210627355
  • Material
    Steel
  • Number Of Teeth
    41T
  • UPC_NO
    698210627355
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)