Motion
MT1610086
Taper Shank Drill Bit - 1302 Series, High Speed Steel Material, 1-11/32 in, 8-3/4 in Flute, 118 ° Point Angle, 14-3/8 in Overall Length
MI ITEM #00872005
MFR #MT1610086
List Price$308.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 1302 Series, High Speed Steel Material, 1-11/32 in, 8-3/4 in Flute, 118 ° Point Angle, 14-3/8 in Overall Length
MI ITEM #00872005
MFR #MT1610086

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$308.88/each for your price

Overview

Mfr description
10086 1302 T.S. 1-11/32 #4 SHK DR

Specifications

  • Drill Bit Size
    1-11/32 in
  • Flute Length
    8-3/4 in
  • Material
    High Speed Steel
  • Finish Coating
    Black Oxide
  • Taper Shank Size
    4MT
  • Point Angle
    118 °
  • Coolant Delivery
    External
  • Overall Length
    14-3/8 in
  • Series
    1302
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text