Motion
20387

FLEXCO
20387

20387 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Slotted Nut, Copper Alloy Material
MI ITEM #00872095
MFR #20387
Your Price$223.10/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
20387

20387 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Slotted Nut, Copper Alloy Material
MI ITEM #00872095
MFR #20387

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$223.10/bx(List $256.57)

Overview

Mfr description
20387 EVERDUR NUT (100/CTN)

Specifications

  • Accessory Type
    Bolt Hinged Fastener Slotted Nut
  • Material
    Copper Alloy
  • Package Quantity
    100 Per Box
  • Weight
    13.12 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text