Specifications
Dimensions
- Size Code9
- Weight5.10 lbs
Details
- Country of OriginUnited States of America
- End Cap TypeClosed End Cap
- Product TypeBearing End Caps & Covers
- SeriesCaps
- UPC_NO698210689933
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)