Motion
MW 1.625 2'B' GRV 05.80 PD

NEXEN GROUP
MW 1.625 2'B' GRV 05.80 PD

Friction Clutch - 1.6250 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Sheave 2/B5.80
Mi Item #00872216
MFR #MW 1.625 2'B' GRV 05.80 PD
Price$2,530.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
MW 1.625 2'B' GRV 05.80 PD

Friction Clutch - 1.6250 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Sheave 2/B5.80
Mi Item #00872216
MFR #MW 1.625 2'B' GRV 05.80 PD

Mfr description
806400 MW 5.8 PD SHEAVE CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,530.63/each

Specifications

Dimensions

  • Backlash
    0.36°
  • Bore Diameter
    1.6250 in
  • Clutch Peak Thermal Input Rate
    27.60 hp
  • Maximum Continuous Thermal Dissipation
    0.75 hp
  • Overall Diameter
    8.06 in
  • Overall Length
    7.31 in
  • Port Size
    1/8 NPT
  • Weight
    28.50 lbs

Details

  • Additional Details
    This clutch's bore can be reduced with the bushings found in accessories.
  • Air Chamber Volume
    0.644 in3, 10.553 cm3
  • Approximate Clutch Facing Life
    1225 hphr
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Clutch Air Chamber Vol When Worn Out
    2.000 in³
  • Clutch Air Chamber Volume When New
    0.644 in³
  • Clutch Category
    Single Plate Clutch
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Effective Area
    30.63 in²
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Heat Sink Capacity
    110000 ft-lbs
  • Clutch Response Factor
    0.119
  • Clutch Type
    Friction Clutch
  • Combination Type
    Clutch Only
  • Design
    Open
  • Drive Arrangement
    Sheave 2/B5.80
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Black Oxide
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Clutch Continuous Thermal Diss
    0.75 hp, 0.559 kW
  • Max Pressure
    80 psi
  • Max Rpm
    1800 rpm
  • Min Engagement Pressure
    5 psi
  • Model
    MW
  • Mounting Configuration
    Shaft Mounted
  • Open Or Enclosed Design
    Open
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Restrictions
    This Clutches Bore Can Be Reduced With The Bushings Found In Accessories To The Left
  • Series
    MW
  • Shaft Inertia
    63.28 lb/in²
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
  • UPC_NO
    662284156301
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)