Motion
S00607
Belt or Conveyor Dressing, Container Size: 11oz, Container Type: Aerosol Can, No Chlorinated Solvents
Mi Item #00872251
MFR #S00607
Price$15.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Belt or Conveyor Dressing, Container Size: 11oz, Container Type: Aerosol Can, No Chlorinated Solvents
Mi Item #00872251
MFR #S00607

Mfr description
SC0607000 BELT DRESSING
  • Proven record of effective performance, even when subjected to wet or outdoor conditions
  • Will not glaze or collect dirt or dust
  • Conditions belts while increasing pulling power up to 50%
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$15.88/each

Specifications

Dimensions

  • Container Size
    11 oz

Details

  • Certification
    ACGIH TLV, EPA, NSF P1, OSHA PEL
  • Chlorinated Solvents Content
    No Chlorinated Solvents
  • Color
    Yellow
  • Food Grade
    Not Food Grade
  • Regulations
    Act (RCRA) 40 CFR 261, SARA 313 (40 CFR 372.65C)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)