Motion
21420-PA
Gear Oil - Pail, 150 ISO, 80W-90 SAE
MI ITEM #00872517
MFR #21420-PA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Oil - Pail, 150 ISO, 80W-90 SAE
MI ITEM #00872517
MFR #21420-PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
21420-PA EP GEAR OIL 150

Specifications

  • ISO Grade
    150
  • SAE Grade
    80W-90
  • Composition
    Mineral
  • Viscosity
    137 cSt @ 40°C, 718 SUS @ 100°F
  • AGMA Number
    4
  • Additives Included
    Anti-Wear
  • Weight
    40.00 lbs
  • Product Type
    Gear Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought