Motion
MW 1
Bushing - For Use With M-800 Series Clutches, MW Series Clutches, Straight Shaft, 1.0000 in Bore
Mi Item #00872545
MFR #MW 1
Price$285.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing - For Use With M-800 Series Clutches, MW Series Clutches, Straight Shaft, 1.0000 in Bore
Mi Item #00872545
MFR #MW 1

Mfr description
806700 MW BUSHING
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$285.58/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Bore Size
    1.0000 in
  • Weight
    2.00 lbs

Details

  • Additional Details
    Includes key(s) and longer set screws when required.
  • Bore Style
    Straight Shaft
  • For Use With Series
    M-800 Series Clutches, MW Series Clutches
  • Manufacturer Product Page
  • Parts Category
    Adapters, Bushings & Couplings
  • Ratings
    CE, and RoHS
  • UPC_NO
    662284156387
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)