Motion
NO. 930-2 CTG
930 Series Multipurpose Grease - High Temperature, Petroleum-Based, Bentone-Thickened Grease Composition, 2 NLGI Grade, 14-1/2 oz Size, Cartridge Container, White Color, Not Food Grade, Water Resistant, +5 to +375 °F
MI ITEM #00872664
MFR #NO. 930-2 CTG
Price$18.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
930 Series Multipurpose Grease - High Temperature, Petroleum-Based, Bentone-Thickened Grease Composition, 2 NLGI Grade, 14-1/2 oz Size, Cartridge Container, White Color, Not Food Grade, Water Resistant, +5 to +375 °F
MI ITEM #00872664
MFR #NO. 930-2 CTG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$18.08/each

Specifications

Dimensions

  • Container Size
    14-1/2 oz
  • NLGI Grade
    2
  • Overall Height
    10.25 in
  • Overall Length
    19.25 in
  • Overall Width
    11.5 in
  • Shelf Life
    10 yr
  • Weight
    1.00 lbs

Details

  • Application
    Grease gun applications
  • Base Type
    Gelling agent
  • Certification
    ISO
  • Color
    White
  • Composition
    Petroleum-Based, Bentone-Thickened Grease
  • Container Type
    Cartridge
  • Dropping Point
    Non Melt
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215310005
  • Max Operating Temperature
    375 °F
  • Min Operating Temperature
    5 °F
  • Oil Type
    Mineral
  • Package Qty
    40
  • Series
    930
  • Temperature Range
    +5 to +375 °F
  • Type
    High Temperature
  • UPC_NO
    089215310005
  • Viscosity
    135
  • Water Resistance
    Water Resistant
  • Water Washout
    Less Than 1% loss

Overview

Mfr description
L0100-098 GREASE NO.930-2 15OZ CTG
  • High film strength
  • Exceptional resistance to water
  • Non-melt type

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought