Motion
MT1610100
Taper Shank Drill Bit - 1302 Series, High Speed Steel Material, 1-5/8 in, 10 in Flute, 118 ° Point Angle, 17 in Overall Length
MI ITEM #00872810
MFR #MT1610100
Price$406.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 1302 Series, High Speed Steel Material, 1-5/8 in, 10 in Flute, 118 ° Point Angle, 17 in Overall Length
MI ITEM #00872810
MFR #MT1610100

Mfr description
10100 1302 T.S. 1-5/8 #5 SHK DRL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$406.06/each

Specifications

Dimensions

  • Drill Bit Size
    1-5/8 in
  • Flute Length
    10 in
  • Overall Length
    17 in
  • Taper Shank Size
    5MT

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black Oxide
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Point Type
    Standard
  • Series
    1302
  • Shank Type
    Morse Taper
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)