Motion
S00620
Extreme Pressure Anti-Seize Lubricant - 11-1/4 oz, Aerosol Can, Color: Gray
Mi Item #00872836
MFR #S00620
Price$26.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extreme Pressure Anti-Seize Lubricant - 11-1/4 oz, Aerosol Can, Color: Gray
Mi Item #00872836
MFR #S00620

Mfr description
SC0620000 ANTI-SEIZE LUBE
  • A combination of finely powdered metals that serve to protect corrosion, seizure, galling, carbon fusion and galvanic pitting
  • Homogenized semi-synthetic lubricating grease will not melt and run out after application
  • Does not contain clay or soap base thickeners
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$26.72/each

Specifications

Dimensions

  • Container Size
    11-1/4 oz
  • Weight
    1.01 lbs

Details

  • Color
    Gray
  • Composition
    Bronze Pigment, Butane, Graphite, Heavy Paraffinic Oil, Heptane, Propane, Toluene
  • Features & Benefits
    • A combination of finely powdered metals that serve to protect corrosion, seizure, galling, carbon fusion and galvanic pitting • Homogenized semi-synthetic lubricating grease will not melt and run out after application • Does not contain clay or soap base thickeners • Designed for preventative maintenance in marine, metal working, automotive, oil field, construction, mining, farm equipment and waste water and sewage • Helps to reduce friction of metal surfaces • Uses: Threaded fittings, plugs, sprockets and chains, rig drives, casting equipment, gaskets, winches, valve shafts, bushings, conveyors, splines and worm gears, manifold studs and bolts, brake cams and pins • Priced per each
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.94
  • Temperature Range
    0 to +2200 °F
  • Type
    Extreme Pressure
  • UPC_NO
    075577906208
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)