Motion
21440-PA
Gear Oil - Pail, 220 ISO, 110 SAE
Mi Item #00872915
MFR #21440-PA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Oil - Pail, 220 ISO, 110 SAE
Mi Item #00872915
MFR #21440-PA

Mfr description
21440-PA EP GEAR OIL 220
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • ISO Grade
    220
  • SAE Grade
    110
  • Weight
    40.00 lbs

Details

  • Additives Included
    Anti-Wear
  • AGMA Number
    5
  • Composition
    Mineral
  • Product Type
    Gear Oil
  • Viscosity
    1,173 SUS @ 100°F, 222 cSt @ 40°C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)