Motion
CWS 6 in

FLEXAUST INC
CWS 6 in

Ducting Hose - 6.000 in ID, Single-ply black neoprene coated polyester fabric hose reinforced with a spring steel wire helix, Polyester Material, 7.00 psi
Mi Item #00872930
MFR #CWS 6 in
Price$16.90/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
CWS 6 in

Ducting Hose - 6.000 in ID, Single-ply black neoprene coated polyester fabric hose reinforced with a spring steel wire helix, Polyester Material, 7.00 psi
Mi Item #00872930
MFR #CWS 6 in

Mfr description
CWS 6 HOSE
  • Recommended for light duty, low pressure applications
  • Extremely flexible
  • Neoprene coating offers excellent abrasion & chemical resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.90/ft

Specifications

Dimensions

  • Closed Bend Radius
    4.000 in
  • Inside Diameter
    6.000 in
  • Weight
    0.67 lbs/ft

Details

  • Application
    Auto Tellers, Confined Space Ventilation, Flame Retardant, Shipyards, Ventilation
  • Coating
    Neoprene
  • Color
    Black
  • Compression Ratio
    4:1
  • Construction
    Single-ply black neoprene coated polyester fabric hose reinforced with a spring steel wire helix
  • Hose Material
    Polyester
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1400600025
  • Manufacturer Product Page
  • Negative Pressure
    16.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Spring Steel Wire Helix
  • Series
    Flexaust® CWS
  • Technical Data Sheet
  • Temperature Range
    -65 to 550 °F
  • Transported Substance
    Air, Fume
  • Working Pressure
    7.00 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)