Motion
VG-018-01

SYSTEM PLAST
VG-018-01

Rail Clip - Heavy Duty, 5/16 in Bolt Thread, 0.6750 in Bolt Length, Stainless Steel
Mi Item #00872974
MFR #VG-018-01
Price$5.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-018-01

Rail Clip - Heavy Duty, 5/16 in Bolt Thread, 0.6750 in Bolt Length, Stainless Steel
Mi Item #00872974
MFR #VG-018-01

Mfr description
VG-018-01 CLIP
  • Heavy duty clip for supporting guide rail
  • Two piece compression style for easy assembly and adjustment
  • Works with brackets, support beams, and adjusting rods
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.90/each

Specifications

Dimensions

  • Bolt Length
    0.6750 in
  • Bolt Thread Size
    5/16 in
  • Height
    0.8500 in, 0.3
  • Length
    0.3, 1.0000 in
  • Width
    0.5, 0.8500 in

Details

  • Additional Details
    Two piece compression style for easy assembly and adjustment. Works with brackets, support beams and adjusting rods. Nut and Washer not included.
  • CAD Drawing
  • Duty Type
    Heavy Duty
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-018-01
  • Manufacturer Upc Number
    662288969266
  • Material
    Stainless Steel
  • Maximum Torque
    17 ft-lbs
  • Measurement System
    Imperial
  • Product Line
    Conveying Components
  • Product Types
    Rail Clamp (Single)
  • Series
    VG-018
  • Steel Gauge
    13 ga
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)