Motion
MT1610104
Taper Shank Drill Bit - 1302 Series, High Speed Steel Material, 1-3/4 in, 10-1/8 in Flute, 118 ° Point Angle, 17-1/8 in Overall Length
MI ITEM #00873060
MFR #MT1610104
Price$492.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 1302 Series, High Speed Steel Material, 1-3/4 in, 10-1/8 in Flute, 118 ° Point Angle, 17-1/8 in Overall Length
MI ITEM #00873060
MFR #MT1610104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$492.27/each

Specifications

Dimensions

  • Drill Bit Size
    1-3/4 in
  • Flute Length
    10-1/8 in
  • Overall Length
    17-1/8 in
  • Taper Shank Size
    5MT

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Finish Coating
    Black Oxide
  • Material
    High Speed Steel
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Point Type
    Standard
  • Series
    1302
  • Shank Type
    Morse Taper
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Overview

Mfr description
10104 1302 T.S. 1-3/4 #5 SHK DRL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought