Motion
20388

FLEXCO
20388

20388 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Extra Nut, Copper Alloy Material
Mi Item #00873142
MFR #20388
Price$278.80/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
20388

20388 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Extra Nut, Copper Alloy Material
Mi Item #00873142
MFR #20388

Mfr description
20388 EVERDUR NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$278.80/bx

Specifications

Dimensions

  • Weight
    1.22 lbs

Details

  • Accessory Type
    Bolt Solid Plate Fastener Extra Nut
  • Material
    Copper Alloy
  • Package Quantity
    100 Per Box
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)