Motion
180  KIT, MTG BASE BOS UP

HUB CITY INC
180 KIT, MTG BASE BOS UP

Speed Reducer Horizontal Base Kit - 181, 182, 184, 185 Reducer Size, Cast Iron Material
MI ITEM #00873250
MFR #180 KIT, MTG BASE BOS UP
Your Price$220.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
180 KIT, MTG BASE BOS UP

Speed Reducer Horizontal Base Kit - 181, 182, 184, 185 Reducer Size, Cast Iron Material
MI ITEM #00873250
MFR #180 KIT, MTG BASE BOS UP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$220.09/each(List $253.11)

Overview

Mfr description
02-29-01592-180 BOSTON TOP KIT

Specifications

  • Base Type
    Horizontal Base
  • Manufacturer Reducer Size
    181, 182, 184, 185
  • Material
    Cast Iron
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662798216874
  • Shipping Dimensions Height
    2 in
  • Shipping Dimensions Length
    8 in
  • Shipping Dimensions Width
    8 in
  • Weight
    4.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text