Motion
20407

FLEXCO
20407

20407 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Extra Bolt, Stainless Steel Material
Mi Item #00873298
MFR #20407
Price$428.44/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
20407

20407 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Extra Bolt, Stainless Steel Material
Mi Item #00873298
MFR #20407

Mfr description
20407 SS BOLT (100/CTN) FOR RP2,1-1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$428.44/bx

Specifications

Dimensions

  • Weight
    4.00 lbs

Details

  • Accessory Type
    Bolt Solid Plate Fastener Extra Bolt
  • Material
    Stainless Steel
  • Package Quantity
    100 Per Carton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)