Motion
Plastic Steel Putty (A) 1lb

ITW DEVCON
Plastic Steel Putty (A) 1lb

Putty - 1 lb, Bucket, Color: Gray, Application: Bonding, Filling, Rebuilding
MI ITEM #00873337
MFR #Plastic Steel Putty (A) 1lb
Price$123.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITW DEVCON
Plastic Steel Putty (A) 1lb

Putty - 1 lb, Bucket, Color: Gray, Application: Bonding, Filling, Rebuilding
MI ITEM #00873337
MFR #Plastic Steel Putty (A) 1lb

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$123.57/each

Specifications

Dimensions

  • Package Size
    1 lb

Details

  • Application
    Bonding, Filling, Rebuilding
  • Color
    Gray
  • Cure Time
    16 hr
  • Package Type
    Bucket
  • Work Time
    45 min

Overview

Mfr description
10110 PLASTIC STEEL PUTTY
  • Bonds to most metals, concrete and some plastics
  • Cures at room temperature and forms a tough durable metallic mass that can be drilled, tapped, machined or painted
  • Excellent resistance to oil, gasoline, water and many chemicals
  • Listed under NSN Stock #8030-00-903-6545; #8030-00-962-4430

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought