Motion
MT1610110
Taper Shank Drill Bit - 1302 Series, High Speed Steel Material, 1.9375 in, 10-3/8 in Flute, 118 ° Point Angle, 17-3/8 in Overall Length
MI ITEM #00873360
MFR #MT1610110
Price$562.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 1302 Series, High Speed Steel Material, 1.9375 in, 10-3/8 in Flute, 118 ° Point Angle, 17-3/8 in Overall Length
MI ITEM #00873360
MFR #MT1610110

Mfr description
10110 1302 T.S. 1-15/16 #5 SHK DR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$562.77/each

Specifications

Dimensions

  • Diameter
    1-15/16 in, 49.21 mm
  • Drill Bit Size
    1.9375 in
  • Flute Length
    10-3/8 in
  • Overall Length
    17-3/8 in
  • Taper Shank Size
    5MT

Details

  • Bit Type
    Taper Shank
  • Coolant Delivery
    External
  • Finish Coating
    Black Oxide
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Point Type
    Standard
  • Self Starting Or Pilot Hole Type
    Standard
  • Series
    1302
  • Shank Type
    Morse Taper
  • Spiral Direction
    Right Hand Spiral
  • Web Thinning
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)