Motion
B11 AUX CAP KIT  CLOSED FIXED

REXNORD INC
B11 AUX CAP KIT CLOSED FIXED

B11 Bearing End Caps & Cover -
Mi Item #00873367
MFR #B11 AUX CAP KIT CLOSED FIXED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
B11 AUX CAP KIT CLOSED FIXED

B11 Bearing End Caps & Cover -
Mi Item #00873367
MFR #B11 AUX CAP KIT CLOSED FIXED

Mfr description
B11 AUX CAP KIT, CLOSED,FIXED
  • Closed Auxiliary Cap Kit for Fixed Units in Size Code 11 in 2000, 3000, 5000 & 9000 Series Bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size Code
    11
  • Weight
    8.90 lbs

Details

  • Country of Origin
    United States of America
  • End Cap Type
    Closed End Cap
  • Product Type
    Bearing End Caps & Covers
  • Series
    Caps
  • UPC_NO
    698210689957
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)