Motion
20380

FLEXCO
20380

20380 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Unslotted Nut, Steel Material
Mi Item #00873438
MFR #20380
Price$75.11/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
20380

20380 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Unslotted Nut, Steel Material
Mi Item #00873438
MFR #20380

Mfr description
20380 STEEL NUTS 100/BX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$75.11/bx

Specifications

Dimensions

  • Height
    1.6
  • Length
    6.3
  • Weight
    1.00 lbs, 0.8
  • Width
    4.6

Details

  • Accessory Type
    Bolt Hinged Fastener Unslotted Nut
  • Material
    Steel
  • Package Quantity
    100 Per Box
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)