Motion
GRIP J NEO BK 40 1.23IN

REXNORD INC
GRIP J NEO BK 40 1.23IN

114-882-1 Rexnord 1843 Series Jaw Shaped SideGrip Gripper
MI ITEM #00873577
MFR #GRIP J NEO BK 40 1.23IN
Price$24.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
GRIP J NEO BK 40 1.23IN

114-882-1 Rexnord 1843 Series Jaw Shaped SideGrip Gripper
MI ITEM #00873577
MFR #GRIP J NEO BK 40 1.23IN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$24.75/each

Specifications

Dimensions

  • Chain Pitch
    1.0000 in
  • Length
    31.2 mm
  • Overall Height
    12.0000 in
  • Overall Width
    12.0000 in
  • Weight
    0.031 lbs
  • Width
    0.75 mm

Details

  • Accessory Type
    Gripper
  • Additional Details
    1.23 Inch Wide Black Jaw Shape SideGrip™ Gripper Made of Neoprene Material with a Durometer of 40 Shore A
  • Color
    Black
  • Country of Origin
    CN
  • Material
    Neoprene
  • Pin Material
    Stainless Steel
  • UPC_NO
    698210849054

Overview

Mfr description
114-882-1 GRIP J NEO BK 40SH 1843
  • Loose 1.23 Inch Wide Black Jaw Shaped SideGrip™ Gripper in Neoprene 40 Shore A Material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought