Motion
Stamping Oil #7
Lubriplate Cleaning Oil - Type: Cleaning, 5 gal, Pail
MI ITEM #00873599
MFR #Stamping Oil #7
Your Price$334.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubriplate Cleaning Oil - Type: Cleaning, 5 gal, Pail
MI ITEM #00873599
MFR #Stamping Oil #7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$334.84/each(List $389.61)

Overview

Mfr description
F0560-060 STAMPING OIL #7 5GAL PAIL

Specifications

  • Type
    Cleaning
  • ManufacturerName (description attribute)
    Fiske Brothers
  • Formula Type
    Straight Oil
  • Container Size
    5 gal (US)
  • Container Type
    Pail
  • Material Application
    Aluminum, Brass, Copper, Galvanized Steel, Painted Steel, Terneplate, Tinplate
  • Appearance
    Liquid
  • Additional Applications
    Forming, Stamping
  • Food Grade
    No
  • Color
    Colorless
  • UPC_NO
    089215000432
  • Weight
    37.00 lbs
  • Flash Point
    126 °F
  • Boiling Point
    350 °F
  • Scent
    Mild
  • Oil Type
    Stamping
  • Product Type
    Cutting & Threading Oils

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought