Motion
Plastic Steel Putty (A) 4lb

ITW DEVCON
Plastic Steel Putty (A) 4lb

Putty - 4 lb, Bucket, Color: Gray, Application: Bonding, Filling, Rebuilding
MI ITEM #00873760
MFR #Plastic Steel Putty (A) 4lb
Price$477.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITW DEVCON
Plastic Steel Putty (A) 4lb

Putty - 4 lb, Bucket, Color: Gray, Application: Bonding, Filling, Rebuilding
MI ITEM #00873760
MFR #Plastic Steel Putty (A) 4lb

Mfr description
10120 4-LB PLASTIC STEEL PUTTY
  • Bonds to most metals, concrete and some plastics
  • Cures at room temperature and forms a tough durable metallic mass that can be drilled, tapped, machined or painted
  • Excellent resistance to oil, gasoline, water and many chemicals
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$477.41/each

Specifications

Dimensions

  • Package Size
    4 lb

Details

  • Application
    Bonding, Filling, Rebuilding
  • Color
    Gray
  • Cure Time
    16 hr
  • Material
    Plastic Steel
  • Mix Ratio
    2:5:1
  • Package Type
    Bucket
  • Product Form
    Putty
  • Type
    Putty
  • Work Time
    45 min

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)