Motion
Stamping Oil #7
Lubriplate Cleaning Oil - Type: Cleaning, 55 gal, Drum
MI ITEM #00873765
MFR #Stamping Oil #7
Price$3,074.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubriplate Cleaning Oil - Type: Cleaning, 55 gal, Drum
MI ITEM #00873765
MFR #Stamping Oil #7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,074.80/each

Specifications

Dimensions

  • Boiling Point
    350 °F
  • Container Size
    55 gal (US)
  • Weight
    392.00 lbs

Details

  • Additional Applications
    Forming, Stamping
  • Appearance
    Liquid
  • Color
    Colorless
  • Container Type
    Drum
  • Flash Point
    126 °F
  • Food Grade
    No
  • Formula Type
    Straight Oil
  • ManufacturerName (description attribute)
    Fiske Brothers
  • Material Application
    Aluminum, Brass, Copper, Galvanized Steel, Painted Steel, Terneplate, Tinplate
  • Oil Type
    Stamping
  • Product Type
    Cutting & Threading Oils
  • Scent
    Mild
  • Type
    Cleaning
  • UPC_NO
    089215000449

Overview

Mfr description
F0560-062 STAMPING OIL #7 DRUM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought