Motion
21500-PA
Gear Oil - Pail, 680 ISO, 190 SAE
MI ITEM #00873812
MFR #21500-PA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Oil - Pail, 680 ISO, 190 SAE
MI ITEM #00873812
MFR #21500-PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • ISO Grade
    680
  • SAE Grade
    190
  • Weight
    40.00 lbs

Details

  • Additives Included
    Anti-Wear
  • AGMA Number
    8
  • Composition
    Mineral
  • Product Type
    Gear Oil
  • Viscosity
    3,736 SUS @ 100°F, 688 cSt @ 40°C

Overview

Mfr description
21500-PA EP GEAR OIL 680

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought