Motion
DRVP-30-01.X

HYDAC CORP
DRVP-30-01.X

00873863 Flow Control Valve - Direct Acting, Manifold Mount, 5000 psi, 80 gpm, +212 °F, Manifold Mounted, Carbon Steel Zinc Plated
MI ITEM #00873863
MFR #DRVP-30-01.X
List Price$1,548.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DRVP-30-01.X

00873863 Flow Control Valve - Direct Acting, Manifold Mount, 5000 psi, 80 gpm, +212 °F, Manifold Mounted, Carbon Steel Zinc Plated
MI ITEM #00873863
MFR #DRVP-30-01.X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,548.68/each for your price

Overview

Mfr description
DRVP-30-01.X
  • For regulating the speed of loads
  • For fine adjustment and shut-off of the flow
  • For system-related damping in hydraulic circuits
  • To release pressure from accumulator systems
  • As an emergency drain for lowering a load
  • Spindle patented secured before complete loosening
  • An Allen set-screw locks the setting of the knob
  • Choice of nine sizes ensures best possible adaptability to the system
  • Hardened and ground valve components to ensure minimal wear and extended service life
  • Optional nickel-plated version available (up to size 12)

Specifications

  • Action
    Direct Acting
  • Maximum Operating Pressure
    5000 psi
  • Maximum Flow Rate
    80 gpm
  • Max Operating Temperature
    +212 °F
  • Port Size
    Manifold Mounted
  • Body Material
    Carbon Steel Zinc Plated
  • Check Valve Type
    With Reverse Flow Check Valve
  • Cracking Pressure
    7 psi
  • Seal Material
    FPM, Fluoroelastomer
  • Min Operating Temperature
    -4 °F
  • Fluid Comp
    Hydraulic Oil
  • Actuation
    Hydraulic
  • Overall Length
    7.72 in
  • Overall Height
    7.68 in
  • Overall Width
    4.53 in
  • Seal Kit
    555096
  • Mounting Type
    Manifold
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text