Motion
DRVP-40-01.X

HYDAC CORP
DRVP-40-01.X

00705792 Flow Control Valve - Direct Acting, Manifold Mount, 5000 psi, 80 gpm, +212 °F, Manifold Mounted, Carbon Steel Zinc Plated
Mi Item #00873944
MFR #DRVP-40-01.X
Price$2,110.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DRVP-40-01.X

00705792 Flow Control Valve - Direct Acting, Manifold Mount, 5000 psi, 80 gpm, +212 °F, Manifold Mounted, Carbon Steel Zinc Plated
Mi Item #00873944
MFR #DRVP-40-01.X

Mfr description
DRVP-40-01.X
  • For regulating the speed of loads
  • For fine adjustment and shut-off of the flow
  • For system-related damping in hydraulic circuits
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,110.95/each

Specifications

Dimensions

  • Overall Height
    8.66 in
  • Overall Length
    7.91 in
  • Overall Width
    5.51 in
  • Port Size
    Manifold Mounted

Details

  • Action
    Direct Acting
  • Actuation
    Hydraulic
  • Body Material
    Carbon Steel Zinc Plated
  • Check Valve Type
    With Reverse Flow Check Valve
  • Cracking Pressure
    7 psi
  • Fluid Comp
    Hydraulic Oil
  • Manufacturer Catalog
  • Max Operating Temperature
    +212 °F
  • Maximum Flow Rate
    80 gpm
  • Maximum Operating Pressure
    5000 psi
  • Min Operating Temperature
    -4 °F
  • Mounting Type
    Manifold
  • Seal Kit
    561456
  • Seal Material
    FPM, Fluoroelastomer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)