Motion
20409

FLEXCO
20409

20409 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Extra Bolt, Copper Alloy Material
MI ITEM #00873979
MFR #20409
Price$466.67/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
20409

20409 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Extra Bolt, Copper Alloy Material
MI ITEM #00873979
MFR #20409

Mfr description
20409 EVERDUR BOLT (100/CTN)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$466.67/bx

Specifications

Dimensions

  • Weight
    4.62 lbs

Details

  • Accessory Type
    Bolt Solid Plate Fastener Extra Bolt
  • Material
    Copper Alloy
  • Package Quantity
    100 Per Carton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)