1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CALUMET BRANDED PRODUCTS
21530-PA
Gear Oil - Pail, 1500 ISO
MI ITEM #
00874087
MFR #
21530-PA
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Chemicals, Lubricants and Equipment
Lubricants
Oil
CALUMET BRANDED PRODUCTS 21530-PA
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CALUMET BRANDED PRODUCTS
21530-PA
Gear Oil - Pail, 1500 ISO
MI ITEM #
00874087
MFR #
21530-PA
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
ISO Grade
1500
Weight
40.00 lbs
Details
Additives Included
Anti-Wear
AGMA Number
9
Composition
Mineral
Product Type
Gear Oil
Viscosity
1,402 cSt @ 40°C, 7,725 SUS @ 100°F
Overview
Mfr description
21530-PA EP GEAR OIL 1500
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought