Motion
23200-P5
Multipurpose Grease - Extreme Pressure, Molybdenum Disulfide, Sodium Dodecylbenzenesulfonate Composition, 0 NLGI Grade, 35 lb, Pail, Black Color
MI ITEM #00874330
MFR #23200-P5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - Extreme Pressure, Molybdenum Disulfide, Sodium Dodecylbenzenesulfonate Composition, 0 NLGI Grade, 35 lb, Pail, Black Color
MI ITEM #00874330
MFR #23200-P5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MOLYLUBE 126 EP GR 0 35 LB PA 23200-P5
  • Mineral oil-based, extreme pressure aluminum complex grease
  • Aluminum complex grease, exhibits all of the beneficial characteristic of that thickener, including resistance to water washout, excellent pumpability, and mechanical and thermal stability
  • Low oil separation and good pumpability make it ideal for use in centralized lubrication systems
  • Recommended for general greasing of mining machinery
  • Useful temperature range: -12°C to 177°C (10°F to 350°F)
  • Mineral oil and eco-friendly
  • Color: Black
  • Grade: NLGI 0

Specifications

  • Application
    Multipurpose
  • Type
    Extreme Pressure
  • NLGI Grade
    0
  • Container Size
    35 lb
  • Composition
    Molybdenum Disulfide, Sodium Dodecylbenzenesulfonate
  • Water Resistance
    Water Resistant
  • Dropping Point
    +458 °F
  • Color
    Black
  • Temperature Range
    +10 to +350 °F
  • Weight
    38.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text