Overview
Mfr description
23220-P5 EP GR AC 1
Specifications
- ApplicationMultipurpose
- TypeExtreme Pressure
- NLGI Grade1
- CompositionAluminum Complex, Petroleum Distillates, Residual Oil, White Mineral Oil
- Water ResistanceWater Resistant
- Dropping Point+462 °F
- ColorBlack
- Temperature Range+10 to +350 °F
- Weight38.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data