Specifications
Dimensions
- Container Size35 lb
- NLGI Grade2
- Weight38.00 lbs
Details
- ApplicationMultipurpose
- ColorBlack
- CompositionAluminum Complex, Base Oil
- Dropping Point+500 °F
- Temperature Range+10 to +350 °F
- TypeExtreme Pressure
- Water ResistanceWater Resistant
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)