Specifications
Dimensions
- Container Size120 lb
- NLGI Grade1
- Weight132.00 lbs
Details
- ApplicationMultipurpose
- ColorBlack
- CompositionAluminum Complex, Petroleum Distillates, Residual Oil, White Mineral Oil
- Dropping Point+462 °F
- Temperature Range+10 to +350 °F
- TypeExtreme Pressure
- Water ResistanceWater Resistant
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)