Motion
20382

FLEXCO
20382

20382 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Extra Nut, Stainless Steel Material
MI ITEM #00874906
MFR #20382
Your Price$456.61/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
20382

20382 Conveyor Belt Fastener System Accessories - Bolt Solid Plate Fastener Extra Nut, Stainless Steel Material
MI ITEM #00874906
MFR #20382

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$456.61/bx(List $525.10)

Overview

Mfr description
20382 SS NUT (100/CTN)

Specifications

  • Accessory Type
    Bolt Solid Plate Fastener Extra Nut
  • Material
    Stainless Steel
  • Package Quantity
    100 Per Box
  • Weight
    1.12 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text