Motion
DVE-16-01.X/12

HYDAC CORP
DVE-16-01.X/12

Screw-In Needle Cartridge Valve - Direct Action
Mi Item #00875126
MFR #DVE-16-01.X/12
Price$256.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DVE-16-01.X/12

Screw-In Needle Cartridge Valve - Direct Action
Mi Item #00875126
MFR #DVE-16-01.X/12

Mfr description
DVE16320-01-C-V
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$256.37/each

Specifications

Dimensions

  • Port Size
    SAE 12 (1-1/16–12 UN)

Details

  • Action
    Direct
  • Manufacturer Catalog Number
    00705440
  • Max Operating Temperature
    212 °F
  • Maximum Operating Pressure
    5000 psi
  • Min Operating Temperature
    -4 °F
  • Mounting Type
    Cartridge
  • Pressure Compensation
    Pressure Compensated
  • Seal Material
    Fluoroelastomer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)