Motion
DVP-10-01.X

HYDAC CORP
DVP-10-01.X

Flow Control Valve - Direct Acting, 5000 psi, 16 gpm, +212 °F, Manifold Mounted, Carbon Steel
Mi Item #00875248
MFR #DVP-10-01.X
Price$157.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DVP-10-01.X

Flow Control Valve - Direct Acting, 5000 psi, 16 gpm, +212 °F, Manifold Mounted, Carbon Steel
Mi Item #00875248
MFR #DVP-10-01.X

Mfr description
DVP-10-01.X FLOW CONTROL
  • Size 16 and under zinc plated body
  • FPM (Fluoroelastomer) seals
  • Slotted control spindle for precise and linear flow adjustments
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$157.95/each

Specifications

Dimensions

  • Overall Height
    3.31 in
  • Overall Length
    2.01 in
  • Overall Width
    2.01 in
  • Port Size
    Manifold Mounted

Details

  • Action
    Direct Acting
  • Actuation
    Hydraulic
  • Body Material
    Carbon Steel
  • Check Valve Type
    Without
  • Fluid Comp
    Hydraulic Oil
  • Manufacturer Catalog
  • Max Operating Temperature
    +212 °F
  • Maximum Flow Rate
    16 gpm
  • Maximum Operating Pressure
    5000 psi
  • Maximum Working Pressure
    5000 psi
  • Min Operating Temperature
    -4 °F
  • Mounting Type
    Manifold
  • Seal Kit
    555091
  • Seal Material
    FPM, Fluoroelastomer
  • Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)