Motion
BRC-25

ENERPAC
BRC-25

Pull Cylinder - Single-Acting, 2.7 ton Capacity, 5.000 in Stroke, 10.440 in Retracted, 15.440 in Extended
Mi Item #00875509
MFR #BRC-25
Price$1,162.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
BRC-25

Pull Cylinder - Single-Acting, 2.7 ton Capacity, 5.000 in Stroke, 10.440 in Retracted, 15.440 in Extended
Mi Item #00875509
MFR #BRC-25

Mfr description
BRC25 PULL CYLINDER
  • High strength alloy steel construction
  • Plunger blowout protection to prevent over-extension
  • Hard chrome-plated plunger for long life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,162.70/each

Specifications

Dimensions

  • Base to Port
    1.770 in
  • Bore Size
    1.130 in
  • Collar Thread Length
    0.9800 in;24 mm
  • Extended Height
    15.440 in
  • Lowered Height
    10.4400 in;264 mm
  • Maximum Height
    15.4400 in;391 mm
  • Outside Diameter
    1.890 in
  • Piston Rod Diameter  
    0.750 in
  • Plunger Diameter
    0.7500 in;19 mm
  • Retracted Height
    10.440 in
  • Saddle Diameter
    3/4 - 14 NPT
  • Stroke  
    5.000 in
  • Weight
    4.00 lbs

Details

  • Actuation
    Single-Acting
  • Collar Thread
    1-1/2 - 16 UN
  • Cylinder Capacity
    2.7 ton
  • Cylinder Material
    Steel
  • Effective Area
    0.550 in²
  • Load Capacity
    2.7 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    2.760 in³
  • Piston Stroke
    5.0000 in;127 mm
  • Series / Type
    BRC-Series
  • Tons at 10000 psi
    2.70 ton
  • Type
    Pull Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)