Motion
BRC-46

ENERPAC
BRC-46

Pull Cylinder - Single-Acting, 5.6 ton Capacity, 5.500 in Stroke, 11.880 in Retracted, 17.380 in Extended
Mi Item #00875536
MFR #BRC-46
Price$2,873.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
BRC-46

Pull Cylinder - Single-Acting, 5.6 ton Capacity, 5.500 in Stroke, 11.880 in Retracted, 17.380 in Extended
Mi Item #00875536
MFR #BRC-46

Mfr description
BRC46 PULL CYLINDER
  • High strength alloy steel construction
  • Plunger blowout protection to prevent over-extension
  • Hard chrome-plated plunger for long life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,873.44/each

Specifications

Dimensions

  • Base to Port
    1.690 in
  • Bore Size
    1.690 in
  • Collar Thread Length
    1.0600 in;26 mm
  • Extended Height
    17.380 in
  • Lowered Height
    11.8800 in;301 mm
  • Maximum Height
    17.3800 in;441 mm
  • Outside Diameter
    2.250 in
  • Piston Rod Diameter  
    1.190 in
  • Plunger Diameter
    1.1900 in;30.20 mm
  • Retracted Height
    11.880 in
  • Saddle Diameter
    1-1/4 - 11-1/2 NPT
  • Stroke  
    5.500 in
  • Weight
    10.00 lbs

Details

  • Actuation
    Single-Acting
  • Collar Thread
    2-1/4 - 14 UN
  • Cylinder Capacity
    5.6 ton
  • Cylinder Material
    Steel
  • Effective Area
    1.130 in²
  • Load Capacity
    5.6 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    6.210 in³
  • Piston Stroke
    5.5000 in;140 mm
  • Series / Type
    BRC-Series
  • Tons at 10000 psi
    5.60 ton
  • Type
    Pull Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)