Motion
BRC-106

ENERPAC
BRC-106

Pull Cylinder - Single-Acting, 11.6 ton Capacity, 5.950 in Stroke, 11.380 in Retracted, 17.330 in Extended
MI ITEM #00875569
MFR #BRC-106
Price$3,127.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
BRC-106

Pull Cylinder - Single-Acting, 11.6 ton Capacity, 5.950 in Stroke, 11.380 in Retracted, 17.330 in Extended
MI ITEM #00875569
MFR #BRC-106

Mfr description
BRC-106 10 TON PULLPAC CYLINDER
  • High strength alloy steel construction
  • Plunger blowout protection to prevent over-extension
  • Hard chrome-plated plunger for long life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,127.06/each

Specifications

Dimensions

  • Base to Port
    1.570 in
  • Bore Size
    2.130 in
  • Collar Thread Length
    1.0200 in;25 mm
  • Extended Height
    17.330 in
  • Lowered Height
    11.3800 in;289 mm
  • Maximum Height
    17.3300 in;440 mm
  • Outside Diameter
    3.350 in
  • Piston Rod Diameter  
    1.250 in
  • Plunger Diameter
    1.2500 in;31.80 mm
  • Retracted Height
    11.380 in
  • Stroke  
    5.950 in
  • Weight
    21.00 lbs

Details

  • Actuation
    Single-Acting
  • Collar Thread
    M85 x 2
  • Cylinder Capacity
    11.6 ton
  • Cylinder Material
    Steel
  • Effective Area
    2.320 in²
  • Load Capacity
    11.6 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    13.800 in³
  • Piston Stroke
    5.9500 in;151 mm
  • Series / Type
    BRC-Series
  • Tons at 10000 psi
    11.60 ton
  • Type
    Pull Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)